Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202586

MPN #: DASH-H60

Spilfyter® HazMat Dash Wheeled Bin Spill Kit, 60 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with HazMat sorbents to clean up all liquids
  • Dash to a spill with these wheeled bin spill kits
  • Designed for large spills
Kit Contents:
  • (1) Wheelie Bin With Lid
  • (100) HazMat Sorbent Pads
  • (6) 25 cm x 25 cm HazMat Sorbent Pillows
  • (15) 8 cm x 1.2 m HazMat Sorbent Socks
  • (10) Disposal Bags
  • (2) Pairs of Nitrile Gloves
  • (2) Pairs of Splash Goggles
  • (1) Emergency Guide Book


PRICE
$339.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Height42 in
Pillow Size10 x 10 in
Sock Size3 x 48 in
PerforationsYes
Container Size60 gal
Pad Size16 x 18 in

Product Details

WheelsYes
Container MaterialPlastic
Pillows6
Drum Capacity60 gal
Manufacturers Part NumberDASH-H60
BrandSpilfyter
TypeChemical Spill Kit
ColorYellow
Socks15
Capacity/Absorption Gallons60 gal
StyleSpill Kit
Pads100
DescriptionHazMat Spill Kit
Fluids AbsorbedHazardous Materials
Package Quantity1
Container TypeWheeled Bin
Number of Pads100
Number of Gloves2 Pair