HF Acid Eater Safety Spill Kit, Clift Industries 2901-005
Write a Review
|
Questions & Answers (0)
Product Description
HF Acid Eater Safety Spill Kit, Clift Industries 2901-005
Neutralizes hydrofluoric acid into safe organic salts and water. Completely destroys the fluoride polymer. Reduces disposal costs and safety issues. ph indicators eliminate need for pH strips or meters. Liquid formula generates less gas and heat than powder formulas. Easy to use by spraying on vertical surfaces or pouring in hard-to-reach areas. Contains everything needed to safely and easily neutralize and dispose of hazardous spills.
Includes: 2-1 Gallon HF Acid Eater, 2 Vinyl Aprons (8 mil.), 2 Pairs of 18 mil. Latex Gloves, 2 Pairs HazMat Boot Covers, 2 Pairs Goggles, MSDS & Instructions. This product is included in a 5 Gallon Pail.
Composition: HF Acid Eater-Aqua/Calcium Hydroxide/Thymol Blue
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
Neutralizes hydrofluoric acid into safe organic salts and water. Completely destroys the fluoride polymer. Reduces disposal costs and safety issues. ph indicators eliminate need for pH strips or meters. Liquid formula generates less gas and heat than powder formulas. Easy to use by spraying on vertical surfaces or pouring in hard-to-reach areas. Contains everything needed to safely and easily neutralize and dispose of hazardous spills.
Includes: 2-1 Gallon HF Acid Eater, 2 Vinyl Aprons (8 mil.), 2 Pairs of 18 mil. Latex Gloves, 2 Pairs HazMat Boot Covers, 2 Pairs Goggles, MSDS & Instructions. This product is included in a 5 Gallon Pail.
Composition: HF Acid Eater-Aqua/Calcium Hydroxide/Thymol Blue
Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 25 lbs |
| Size | 5 gal |
| Diameter | 12 in |
Product Details
| Type | Acid |
| pH | 10.5 |
| Color | Red |
| Shelf Life | 7 |
| Capacity/Absorption Gallons | 2 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Storage | Room Temperature |
| Manufacturers Part Number | 2901-005 |
| Form | Liquid |
| Brand | Clift Industries |
Warranty
| Warranty | 1 yr |