Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Spilfyter

Model # :WBB2182462

MPN #: 440133

Spilfyter® Grab & Go ® Battery Acid Spill Kit-1/Case

Product Description
Spilfyter® Grab & Go ® Battery Acid Spill Kit-1/Case

Features:
  • Place in strategic locations for quick response to leaking or spilled battery acid
  • Ideal locations include garages, forklift storage areas, battery storage areas, etc
  • Also effective for clean-up of dry cell batteries
  • Complies with OSHA 1910 178(G)(2) states that facilities using batteries containing electrolyte/battery acid must provide a contingency plan in case a spill occurs

Kit Contents:
  • (1.9 L) Liquid Acid Neutralizer
  • (28 grams) Aqualockit® Solidifier
  • (11) 30cm x 30cm Chemical Pads
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Poly Apron
  • (1) Trigger Sprayer
  • (1) Scoop w/Detachable Scraper


Composition: Hazmat Absorbent-Polypropylene, Kolorsafe Neutralizer-Triethanolamine/Diethanolamine

PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
159.95
Buy 4+ units
145.95Save $14.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Weight9 lbs
Size1 gal
Pad Size12 x 12 in

Product Details

TypeBattery Acid
pH11
Shelf Life3
Kit TypeBattery Acid
Capacity/Absorption Gallons1 gal
Pads10
Gallon Kit1
Package Quantity1
StorageRed Plastic Case
Manufacturers Part Number440133
FormLiquid
BrandSpilfyter