Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB292845R

Global Industrial™ Portable A/C W/ Cold Air Nozzles, 3 Ton, 36,110 BTU, 230V, R32

Product Description
✓ Cooling temp range of 64° - 113°F
✓ 36,1100 BTU operation that cools up to 1,035 sq.ft.
✓ R32 refrigerant, which has low global warming potential

Industrial portable air conditioners are designed for economical spot cooling in industrial plants, server rooms, hospitals, laboratories, and anywhere electrical equipment creates a heat load. Global 3 Ton Portable Air Conditioner features 36,110 BTU operation that cools up to 1,035 square feet with cooling temperature range of 64° - 113°F . Two fan speeds. Single phase motor. Removable washable air filters for easy maintenance. This unit also includes the three 5"" Cold Air Nozzles that are recommend for use with the air conditioner. Replacements are sold separately. Thermostatically protected compressor includes high and low pressure warnings. Unit moves easily on four swivel casters (two locking). ETL & cETL listed. Optional Warm Air Exhaust Ceiling Duct Kit is available for purchase separately. This product has a limited warranty of 3 years. Meets Califoria and Washington State 2025 Low-GWP requirements.

Key Features Include
  • Easy Installation
  • Filters the Air as it cools
  • Washable Filters
  • Self-diagnostic system
  • Condensate overflow protection
  • Spot cool and room cool thermostat settings
  • On/ Off Timer
  • Durable metal construction
  • Auto-restart (When power Interrupted)
  • Compressor time delay
  • High pressure switch
  • Anti-freezing device
PRICE
$7,649.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth35 in
Height54 in
Weight286 lbs
Cord Length10 ft
Coverage Area1035 ft²

Product Details

Number of Speeds2
Filter TypeWashable Mesh
BTU Cooling36110
MaterialSteel
Phase1
Manufacturers Part Number292845R
BrandGlobal Industrial
CFM776 / 882 CFM
Hertz60 Hz
Amp Circuit30 A
Combined Energy Efficiency Ratio (CEER)7.7
Amps Cooling21.6 A
Temperature Range Cooling64 To 113 °F
Voltage230 V
Ton3 tons
Cooling SystemAir
Power Cord Type6-30P
Condensate Tank Capacity3.9 gal
Refrigerant TypeR-32

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL, cETL Listed
Energy Efficiency Rating (EER)7.7