4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from 8% cobalt for high red hardness. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and stainless steel. This end mill has a helix angle of 30° and a shank length of 2". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.14
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Size | 1/2" |
| Length of Cut | 31.75 in |
| Flute Length | 1-1/4 in |
| Shank Diameter | 1/2" mm |
| Diameter | 0.5 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Finishing End Mill |
| Series | HGC-4C-TN |
| Direction of Rotation | Right Hand |
| End Style | Square |
| Style | Single End Mill |
| Country of Origin | Made in USA |
| Finish | TiN |
| Material | HSS |
| Manufacturers Part Number | C32597 |
| Number of Flutes | 4 |
| Flute Type | Spiral |
| Brand | Cleveland |
| Center Cutting | Yes |