Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cleveland

Model # :WBB2540241

MPN #: C32659

Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 1-1/2" x 3-1/4"

Product Description
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from 8% cobalt for high red hardness. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and stainless steel. This end mill has a helix angle of 30° and a shank length of 1-3/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

PRICE
$59.88

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Size3/8"
Length of Cut38.1 in
Flute Length1-1/2 in
Shank Diameter3/8" mm
Diameter0.375 in
Unit of MeasurementInch (Imperial)

Product Details

TypeFinishing End Mill
SeriesHGC-4C-TN
Direction of RotationRight Hand
End StyleSquare
StyleSingle End Mill
Country of OriginMade in USA
FinishTiN
MaterialHSS
Manufacturers Part NumberC32659
Number of Flutes4
Flute TypeSpiral
BrandCleveland
Center CuttingYes