Lithonia Lighting® HGX LED Security Lights, 2 Round Heads, 4000K, 2600 Lumens, White
Write a Review
|
Questions & Answers (0)
Product Description
The HomeGuard LED family of residential security lights, with rugged die cast aluminum construction, are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaries provide reliable security lighting in residential and commercial applications.
HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn lighting, color-switching, lumen switching and a motion sensor. With toolless easy-aim lamps, fast installation and delivering a lumen range from 1,700 to 4,100 lumens, the HomeGuard LED security light family is easy-to-install and experience, making it the best choice for contractors and DIY customers alike.
HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn lighting, color-switching, lumen switching and a motion sensor. With toolless easy-aim lamps, fast installation and delivering a lumen range from 1,700 to 4,100 lumens, the HomeGuard LED security light family is easy-to-install and experience, making it the best choice for contractors and DIY customers alike.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-2/5 in |
| Width | 7-1/2 in |
| Height | 4-1/4 in |
| Weight | 1 lbs |
Product Details
| Color Temperature | 4000 K |
| Color | White |
| Series | HGX |
| CRI | 80 |
| Mounting Location | Wall |
| Voltage | 120 V |
| Manufacturers Part Number | 271FHR |
| CI Code | 271FHR |
| Housing Material | Cast Aluminum |
| Bulb Type | LED |
| Lumens | 2150 - 2600 |
| Brand | Lithonia Lighting |
| Frequency | 60 Hz |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| UL Certification | UL Listed |
| Certifications | UL/cUL listed, IESNA LM-79, LM-80, Energy Star |