Replace traditional Metal Halide Flood Lights and save big with our energy efficient LED Flood Lights. Global™ LED Flood Lights are perfect for landscape, signage, and accent lighting in heavy commercial and residential applications. Chip-On-Board LEDs are coupled directly to the housing and provide a service life of over 50,000 hours.
Features:
- SMD LEDs have low power consumption, high efficiency and a long service life of over 50,000hours.
- Housing consists of high quality, corrosion resistant, and anti-cracking die cast aluminium
- UL listed for wet locations, IP65 Rated
- Certifications: UL, cUL, DLC, FCC, SAA, CE, RoHS, CB, C-TICK
- Suitable for use in -40F to 122F
- Voltage: 100-277