Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Outdoor Lighting

Model # :WBB2411728

MPN #: RFL3-40-5K

Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v

Product Description
Compact LED flood with a variety of NEMA distribution for lighting applications such as safety/security, accent, flag pole, columns, or signs. The Ratio flood series was designed in cohesion with the site/area products to provide a sleek yet timeless product family to be used throughout a site. Ratio features a dense optical array which provides reduced pixelation and increased visual comfort without compromising performance.

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width9-3/4 in
Height9-1/4 in
Weight12 lbs

Product Details

TypeLED Floodlight
Average Life100000 hr
Color Temperature5000 K
ColorDark Bronze
CRI70
Wattage34 W
Voltage120-277 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberRFL3-40-5K
Lumens4800
BrandHubbell Outdoor Lighting

Warranty

Warranty5 yr