The Smear Safe feature provides smear protection across most pen, marker and inkjet inks. Durable tip for smooth highlighting- won't fray. Use tip to highlight or underline. Cap can be left off for one week without dry-out. Quick-drying. Safe for office, school, or home.
Avery® HI-LITER Desk-Style Highlighters, Chisel Tip, Fluorescent Yellow, 36/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Highlighter |
| Erasable | No |
| Style | Desk Highlighter |
| Package Quantity | 36/Pack |
| Description | Hi-Liter Desk Style Highlighter |
| Refillable | No |
| Manufacturers Part Number | 98208 |
| Barrel Color Family | Fluorescent Yellow |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Fluorescent Yellow |
| Brand | Avery |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 |