Won't dry out leave cap off up to 1/2 hour! Bold marking, permanent ink provides high visibility. Marks on virtually any surface, including cardboard, metal, and plastic. Quick drying; water and rub resistant. Durable chisel tip marks in a variety of widths. Low odor. Safe for office, school, or home.
Avery® MARKS A LOT Large Desk-Style Permanent Marker Value Pack, Broad Chisel Tip, Black, 36/Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 4.8 mm |
Product Details
| Type | Marker |
| Erasable | No |
| Style | Permanent Marker |
| Point Type | Broad |
| Description | Desk Style Permanent Marker |
| Package Quantity | 36/Pack |
| Refillable | No |
| Manufacturers Part Number | 98206 |
| Retractable | No |
| Barrel Color Family | Black |
| Tip Type | Chisel |
| Ink Color Family | Black |
| Brand | Avery |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |