Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland

Model # :WB422836

MPN #: H3072X450 TAN

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Product Description
Holland Hi Tech Reinforced Water Activated Tape, 3" X 450' Tan, 10/Pack

Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Preprinted tape gives maximum attention to security and handling directions. Holland Manufacturing Company has developed Green Wave in response to the global demand for a more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green wave are non-petroleum based. Paper: Repulpable, recyclable & biodegradable. Reinforcement: Fiberglass - Machine & cross machine direction. Adhesive: New & Improved super-stick 500 formula. Repulpable, recyclable & biodegradable. Laminate: Exclusive "green" Eco-Friendly laminate. Fully recyclable, repulpable, biodegradable.

    Features:
  • Permanent Carton Closure
  • Pilfer proof for security
  • Durability and Strength
  • Environmentally friendly
  • Closure appearance
PRICE
$177.50  Sold in packages of 10 / $17.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 5 pkgs
177.50
Buy 6+ pkgs
172.50Save $5.00 (3%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 yd
Width3 in
Up To Box Weight30 lbs
Thickness5 mil
Tensile Strength55-60 lb/in
Core Size3 in

Product Details

TypeWater Activated Paper Tape
ColorTan
Tape DutyLight
MaterialFiberglass Reinforced Kraft Paper
DescriptionWater Activated Tape
Package Quantity10
Manufacturers Part NumberH3072X450 TAN
BrandHolland