Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8
|
Questions & Answers (0)
Product Description
High Grade kraft paper reinforced with strong fiberglass yarns.
Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions.
Reinforced tape seals boxes with one piece of tape.
PRICE
$110.00 Sold in packages of 8 / $13.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 yd |
| Width | 2-11/16 in |
| Up To Box Weight | 30 lbs |
| Thickness | 5 mil |
| Tensile Strength | 55-60 lb/in |
| Core Size | 3 in |
Product Details
| Type | Water Activated Paper Tape |
| Color | Tan |
| Series | H20 |
| Tape Duty | Light |
| Material | Fiberglass Reinforced Kraft Paper |
| Description | Water Activated Tape |
| Package Quantity | 8 |
| Manufacturers Part Number | H2070X375 TAN |
| Brand | Holland |