Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200717

MPN #: DX462YERXXL

Portwest® Hi-Vis 4-Way Stretch Shell Rain Jacket, ANSI Class 3, 2XL, Yellow

Product Description
Fresh dynamic design combined with superior stretch breathable fabric makes this the most desired hi-vis shell jacket on the market. Packed full of innovative features including Hi-Vis-Tex Pro heat applied reflective tape, Texpel Splash Eco water resistant finish and articulated sleeves. This jacket is guaranteed to make the wearer look great while keeping them safe and comfortable no matter what the task.

Features:
  • Premium waterproof and breathable fabric with mechanical stretch properties
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Vertical and horizontal hood adjustment for customizable fit
  • Underarm pit zips for enhanced breathability
  • Drawcord adjustable hem
  • Dropped back hem for better coverage
  • Zipped chest pocket
  • Two lower pockets
  • Internal chest pocket
  • Hook and loop cuffs for a secure fit
  • Chin guard with internal storm flap provides extra comfort
  • No shoulder seams for maximum waterproof protection
  • Articulated darts for additional shaping
  • Durable, breathable, windproof and water resistant fabric
  • Heat applied segmented reflective tape for added visibility
  • 6 pockets for ample storage
  • Radio loop for easy clipping of a radio
  • Detachable ID pocket
  • Phone pocket
  • Pack away detachable hood for convenience
  • Print access for corporate branding
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • ANSI Type R, Class 3
  • Registered Community Design
  • Shell Fabric: Portwest Extreme Waterproof and Breathable: 100% Polyester Stretch, 150D, PU Membrane 160g
  • Lining Fabric: 100% Polyester Mesh 60g


PRICE
$159.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Rain Jacket
ClassANSI Class 3
ColorYellow
Number of Pockets6
Style4-Way Stretch
Closure TypeZipper
MaterialPolyester
DescriptionHi-Vis 4-Way Stretch Shell Rain Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberDX462YERXXL
WaterproofYes
BrandPortwest