Portwest® Hi-Vis Bib Overall, 2XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The 190T Hi-Vis bib and brace offers unrivalled high visibility and rain protection. It has been designed to fit comfortably over work clothes, keep the wearer visible, safe and dry in foul weather conditions. The H449 is extremely practical and waterproof. It offers exceptional value for money and can be perfectly matched with the UH440 Hi-Vis Rain Jacket. This garment can be easily rolled up and stored when not in use. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel Splash Eco fabric finish, water beads away from fabric surface Concealed chest pocket Snap adjustable hems for a secure fit. Shell Fabric - 190T: 100% Polyester, Plain Weave, PVC coated 200g.
PRICE
$33.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Bib Overall |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Waterproof Bib Pants |
| Color | Yellow |
| Manufacturers Part Number | H449YERXXL |
| Primary Use | High Visibility |
| Brand | Portwest |