Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3788894

MPN #: V1070360U-3XL

Pioneer® Hi-Vis Traffic Safety Pant, 3XL, Hi-Vis Safety Yellow

Product Description
These traffic safety pants deliver a highly breathable garment with abrasion and tear resistance qualities and features polyester knit material with mesh ventilation panels on the upper legs.

Features:
  • Exclusive Startech® reflective tape for maximum visibility and added safety
  • 2-way 28" leg zippers for maximum ventilation and easy boot access
  • Elastic waist provides added versatility and comfort
  • 7 storage pockets include 2 rear 2 chest 2 side and 1 tool


PRICE
$43.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHigh Visibility Pant
Closure TypeDrawstring
MaterialPolyester
Package Quantity1
GenderMen's
DescriptionHi-Vis Traffic Safety Pant
ColorHi-Vis Safety Yellow
Manufacturers Part NumberV1070360U-3XL
Primary UseHigh Visibility
BrandPioneer