Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200981

MPN #: PW386YBRM

Portwest® Hi-Vis Women's Rain Pant, M, Yellow/Black

Product Description
This modern fit is designed for women to reduce the risk of tripping and snagging and to increase comfort. These 300D oxford weave fabric over pants keep the wearer visible, warm and dry. Clever features include multiple secure zipped pockets, reinforced knees, elasticated waistband and extra-long side leg zippers for ease of taking on and off. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Multiple side zip compartments for secure storage Rule pocket

Features:
  • Ergonomically shaped hem for the perfect fit over boots
  • 2 side zip pockets
  • 2 side zip cargo pockets
  • Easy grip pullers attached to all zips
  • Contrast panels for protection against dirt
  • Reinforced panels in high wear areas for maximum durability
  • Heat applied segmented reflective tape for added visibility
  • 5 pockets for ample storage
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Registered Community Design


PRICE
$75.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeRain Pants
MaterialPolyester
Package Quantity1
GenderWomen's
DescriptionRain Trousers
ColorYellow/Black
Manufacturers Part NumberPW386YBRM
Primary UseHigh Visibility
BrandPortwest