- Waterproof 300D PU coated nylon oxford fabric
- Reverses to black and HiVis lime or orange to keep you dry & visible
- Elastic edge holds cover in place
- One size fits all
Petra Roc Hi-Visibility Reversible Rain Cap, 300D Oxford/PU Coating, Orange/Black, One Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | High Visibility Rain Cap |
| Material | 300D Oxford/PU Coating |
| Package Quantity | 1 |
| Description | Hi-Visibility Reversible Rain Cap |
| Color | Orange |
| Manufacturers Part Number | OBRV-CAP |
| Brand | Petra Roc |