RefrigiWear® Marino Wool Watch Cap, Black, One Size, 0043RBLKOSA
Write a Review
|
Questions & Answers (0)
Product Description
Made from a merino wool blend, which provides natural insulation and wicking, the RefrigiWear Watch Cap is stylish head and ear protection against the cold. 70% Merino wool / 30: acrylic liner for comfort.
PRICE
$23.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | One Size |
Product Details
| Type | Beanie |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Slip On |
| High Visibility | No |
| Material | Merino Wool/Acrylic |
| Description | Marino Wool Watch Cap |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 0043RBLKOSA |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | RefrigiWear |