- Ideal for driving punches, chisels and other metal work
- Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged in to the heads
- Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness, and uniformity
- Polished Face, Bevel & Pein
Williams® Hickory Handle Ball Pein Hammer, 16 oz. Head
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 |
| Head Weight | 16 lbs |
Product Details
| Type | Ball Pein Hammer |
| Handle Material | Hickory, Wood |
| Head Material | Drop Forged Steel |
| Manufacturers Part Number | JHWHBP-0A |
| Brand | Williams |