Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Williams

Model # :WBB3191527

MPN #: JHW20544

Williams® Fiberglass Handle Ball Pein Hammer, 16 oz. Head

Product Description
Features:
  • Ideal for driving punches, chisels and other metal work
  • Fiberglass handle has a cushion grip for greater comfort and safety
  • Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness and uniformity


PRICE
$25.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Head Weight16 lbs

Product Details

TypeBall Pein Hammer
Handle MaterialFiberglass
Head MaterialDrop Forged Steel
Manufacturers Part NumberJHW20544
BrandWilliams