Model # :WB502581
Global Industrial™ Rubber Mallet
Questions & Answers (0)
Mallet is 13" long, rubber is 4" x 2" diameter.
Specifications
Weights & Dimensions
| Length | 13 |
| Weight | 2 1/2 lbs |
Product Details
| Assembly Required | No |
| Type | Rubber Mallet |
| Handle Material | Wood |
| Material | Rubber/Wood |
| Unit Type | Mallet |
| Brand | Global Industrial |
Related Products
A member of the Indestructible Handle series, the Estwing® 2.5 lb. Head, 12" Length Indestructible Handle Club Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC, enabling usage in areas including demolition, ...
A member of the Indestructible Handle series, the Estwing® 20 lb. Head, 36" Length Indestructible Handle Sledge Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 6 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC for unmatched strength and durability. ANSI and ...
The Groz Soft Face Sledge Hammer with our unique Indestructible handle technology is designed for heavy-duty tasks. The handle of our hammers is constructed with spring steel bars for added strength that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel, induction hardened, and then tempered to reduce hardness to ...
The Groz Copper Head Sledge Hammer with our unique indestructible handle technology is the ultimate safety tool; designed for mining and automotive applications. The handle of our hammers is constructed with spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. Forged from 99.9% pure copper, the spark-free hammer head reduces the marring of ...
The Groz Claw Hammer with our unique indestructible handle technology is a must-have tool for the woodworker. The handle of our hammers is constructed with 2 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use for the extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. The Groz ID handle Claw Hammer, ...