MooreCo Hierarchy Activity Kidney Table, Porcelain Steel Top, Black Legs
Write a Review
|
Questions & Answers (0)
Product Description
This versatile kidney shape table is the ultimate collaboration station, designed to support dynamic, cooperative group work. Tables can be joined in multiple configurations to encourage interaction, brainstorming, and idea sharing on a superior dry erase surface. The porcelain steel whiteboard top provides space for writing, doodling, and planning, and accepts magnets for added versatility.
Compared to standard laminate dry erase surfaces, porcelain steel reduces glare and ambient reflection, creating a more comfortable writing experience. It also delivers superior erasability and durability, backed by a lifetime guarantee. Our 24-gauge porcelain steel surface is more than twice as hard and scratch-resistant as laminate, helping reduce dents, dings, and wear. It resists delamination, maintaining dry erase performance for the life of the table.
The top features molded charcoal polypropylene edge banding with a raised, encapsulated design to prevent rust. Powder-coated steel legs adjust from 18" to 29"H and include floor glides, with optional locking casters available. The table meets ANSI/BIFMA standards and is SCS Indoor Advantage Gold Certified.
Compared to standard laminate dry erase surfaces, porcelain steel reduces glare and ambient reflection, creating a more comfortable writing experience. It also delivers superior erasability and durability, backed by a lifetime guarantee. Our 24-gauge porcelain steel surface is more than twice as hard and scratch-resistant as laminate, helping reduce dents, dings, and wear. It resists delamination, maintaining dry erase performance for the life of the table.
The top features molded charcoal polypropylene edge banding with a raised, encapsulated design to prevent rust. Powder-coated steel legs adjust from 18" to 29"H and include floor glides, with optional locking casters available. The table meets ANSI/BIFMA standards and is SCS Indoor Advantage Gold Certified.
PRICE
$589.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 72 in |
| Height | 29 in |
| Weight | 120 lbs |
Product Details
| Assembly Required | Yes |
| Type | Activity Table |
| Frame Color Family | Black |
| Series | Hierarchy |
| Top Color Family | White |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | 59079-66691-PORC-CHAR |
| Shape | Kidney |
| Top Material | Porcelain Steel |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |