Swivel Pencil Tray
Features
- Made in USA
- 360° swivel
- Constructed of sturdy black plastic
- Stores completely under worksurface
- 8.5" W x 14" L x 1-1/4" H
- Limited Warranty: 5 Years
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-1/2 in |
| Height | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Series | Ergonomics |
| Manufacturers Part Number | 300PTB |
| Accessory Type | Pencil Drawer |
| Casters | No |
| Top Material | Wood |
| Brand | RightAngle Products |
Warranty
| Warranty | 5 yr |