MooreCo Hierarchy Activity Kidney Table, Gray Elm, Matching Edge
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Activity Kidney Table is designed to support collaboration, instruction, and small group learning in classrooms and activity spaces. The kidney-shaped tabletop improves teacher-to-student interaction, visibility, and engagement-ideal for early learning, reading groups, guided instruction, and intervention settings. This classroom activity table features a scratch-resistant 1-1/4" thick high-pressure laminate (HPL) top with durable 3mm flat edge banding for long-lasting performance. Powder coated steel legs in a platinum finish allow for quick assembly and easy one-screw height adjustment. Choose from two leg height adjustment ranges to fit your environment: youth height legs adjust from 12"–18"H, standard legs adjust from 18"–29"H, and additional height options accommodate varied age groups and activities. Legs include floor-safe glides. Backed by a 12 year limited warranty and SCS Indoor Advantage Gold Certified
PRICE
$569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 72 in |
| Height | 29 in |
| Weight | 123 lbs |
Product Details
| Assembly Required | Yes |
| Type | Activity Table |
| Frame Color Family | Platinum |
| Series | Hierarchy |
| Top Color Family | Gray Elm |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | 66682-V-8201-8201 |
| Shape | Kidney |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |