MooreCo Hierarchy Creator Rectangle Desk, Porcelain Steel Top, Black Legs
Write a Review
|
Questions & Answers (0)
Product Description
MooreCo desks with porcelain steel tops deliver flexible, functional design for modern classrooms, libraries, and study environments. Designed to adapt to a variety of learning styles, these versatile desks can be used individually or joined together in multiple configurations to support group work, collaboration, or independent study.
Ergonomic desk shapes provide comfortable work surfaces while allowing efficient space planning and easy reconfiguration. The porcelain steel whiteboard surface creates an interactive workspace ideal for jotting notes, brainstorming ideas, and creative thinking, while also accepting magnets for added versatility. Compared to standard laminate markerboard, porcelain steel reduces glare and ambient reflection, offering a more comfortable writing experience. The premium 24-gauge porcelain is more than twice as hard and scratch-resistant as laminate and provides over five times the wear resistance, helping reduce dents, dings, and surface damage. Superior erasability ensures markings wipe clean easily and remain consistent over time, backed by a lifetime guarantee. Porcelain also resists delamination, preserving dry-erase performance for the life of the desk. Each desk features molded charcoal polypropylene edge banding with a fully encapsulated, slightly raised design to protect against rust. Powder-coated steel legs are available in platinum or black finishes with simple one-screw height adjustment. Floor-safe glides come standard, with optional dual-wheel locking casters available. All desks meet or exceed ANSI/BIFMA testing requirements and are SCS Indoor Advantage Gold Certified.
Ergonomic desk shapes provide comfortable work surfaces while allowing efficient space planning and easy reconfiguration. The porcelain steel whiteboard surface creates an interactive workspace ideal for jotting notes, brainstorming ideas, and creative thinking, while also accepting magnets for added versatility. Compared to standard laminate markerboard, porcelain steel reduces glare and ambient reflection, offering a more comfortable writing experience. The premium 24-gauge porcelain is more than twice as hard and scratch-resistant as laminate and provides over five times the wear resistance, helping reduce dents, dings, and surface damage. Superior erasability ensures markings wipe clean easily and remain consistent over time, backed by a lifetime guarantee. Porcelain also resists delamination, preserving dry-erase performance for the life of the desk. Each desk features molded charcoal polypropylene edge banding with a fully encapsulated, slightly raised design to protect against rust. Powder-coated steel legs are available in platinum or black finishes with simple one-screw height adjustment. Floor-safe glides come standard, with optional dual-wheel locking casters available. All desks meet or exceed ANSI/BIFMA testing requirements and are SCS Indoor Advantage Gold Certified.
PRICE
$309.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-1/8 in |
| Depth | 21-3/8 in |
| Height | 18 - 29 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Black |
| Top Color Family | White |
| Casters | No |
| Style | Adjustable Height |
| Edge Color Family | Black |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 70528 |
| Shape | Rectangle |
| Top Material | Porcelain Steel |
| Brand | MooreCo |
Warranty
| Warranty | Limited Lifetime yr |