Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3259282

MPN #: 59077-66691-PORC-CHAR

MooreCo™ Hierarchy Beam Desk, Porcelain Steel Top, Platinum Legs (Youth Height), Charcoal Edge

Product Description
The Hierarchy Beam Desk with Porcelain Steel Top delivers maximum flexibility and configurability for today's active, 21st-century classrooms. Available exclusively from MooreCo™, this height-adjustable student desk combines durable construction with a premium writing surface designed for everyday learning environments. The porcelain steel whiteboard top provides a multifunctional workspace for writing, brainstorming, and note-taking, while also accepting magnets for added versatility. Compared to standard laminate markerboard, porcelain reduces glare and reflection, offers superior erasability, and is backed by a lifetime guarantee. Independent testing shows the 24-gauge porcelain surface is more than twice as hard and scratch-resistant as laminate and delivers over five times the wear resistance for long-term durability. The desk features powder-coated steel legs with a platinum or black finish and a simple one-screw height adjustment from 18" to 29". Molded charcoal polypropylene edge banding fully encapsulates the top, protecting against rust and delamination. Floor-safe glides help protect finished surfaces. All desks meet or exceed ANSI/BIFMA standards and are SCS Indoor Advantage Gold Certified.

PRICE
$309.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-3/8 in
Depth23-7/8 in
Height18 - 29 in

Product Details

Assembly RequiredYes
TypeStudent Desk
Frame Color FamilyBlack
Top Color FamilyWhite
CastersNo
StyleAdjustable Height
Edge Color FamilyCharcoal
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part Number59077-66691-PORC-CHAR
Top MaterialPorcelain Steel
BrandMooreCo

Warranty

WarrantyLimited Lifetime yr