Furnaces
Furnaces help regulate indoor temperatures in factory settings and industrial environments. Gas furnaces use natural gas or liquid propane fuel and feature a fixed-speed, constant-torque ECM blower motor for energy-efficient heating, cooling, and continuous fan operation throughout the year. The four-way multipoise design offers versatile installation options, supporting upflow, downflow, and horizontal venting configurations. Multipoise furnaces are available in a range of sizes and BTU inputs to suit both large and small facilities.
Most Relevant
Carrier® Gas Furnaces

Equipped with a fixed-speed, constant torque ECM blower motor and available in a range of sizes & BTU inputs, Gas Furnaces are part of a HVAC system, fueled with natural gas or liquid propane to provide heat. These industrial furnaces operate efficiently throughout the year with the 4-way multipoise design allowing installation in upward, downward, and horizontal orientations.
| Compare | Image | BTU Input | Fuel Type | Voltage | Width | Depth | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 80000 | Natural Gas or LP | 115 V | 17-1/2 in | 29-1/2 in | 35 in | WBB3125861 | $3,329.00 | ||
![]() | 88000 | Natural Gas or LP | 115 V | 17-1/2 in | 29 in | 33-5/16 in | WBB3125838 | $2,299.00 | ||
![]() | 66000 | Natural Gas or LP | 115 V | 17-1/2 in | 29 in | 33-5/16 in | WBB3125831 | $2,309.00 | ||
![]() | 105000/110000 | Natural Gas or LP | 115 V | 24-1/2 in | 29 in | 33-5/16 in | Ships Same Day WBB3125830 | $1,990.80was $2989.00 Save $998.20 (33%) | ||
![]() | 42000/44000 | Natural Gas or LP | 115 V | 14-3/16 in | 29 in | 33-5/16 in | WBB3125814 | $2,005.00 | ||
![]() | 56000 | Natural Gas or LP | 115 V | 14-3/16 in | 29-1/2 in | 35 in | WBB3125859 | $3,259.00 | ||
![]() | 120000 | Natural Gas or LP | 115 V | 24 in | 29-1/2 in | 35 in | WBB3125840 | $5,979.00 | ||
![]() | 88000 | Natural Gas or LP | 115 V | 21 in | 29 in | 33-5/16 in | WBB3125839 | $2,789.00 | ||
![]() | 110000 | Natural Gas or LP | 115 V | 21 in | 29 in | 33-5/16 in | WBB3125829 | $2,855.00 | ||
![]() | 40000 | Natural Gas or LP | 115 V | 14-3/16 in | 29-1/2 in | 35 in | WBB3125856 | $3,059.00 |
Showing 1-10 of 18 results