High Efficiency Paper- Dry Pick-Up Wd1450/1850/1950 Replacement Vacuum Bag
Write a Review
|
Questions & Answers (0)
Product Description
Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99%. Designed for cleanup of fine particles like drywall dust and other non-toxic dusts. They are always equal to, or exceed OEM quality. Each package includes 2 bags and each bag is printed to easily identify the vacuum it fits. Guranteed Fit & Performance. Price per Package.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wet/Dry Vacuums |
| Material | 2 Ply Paper Micro Plus Filter Bag |
| Package Quantity | 10 |
| Description | Vacuum Cleaner bags |
| Manufacturers Part Number | GK-3502 |
| For Use With | Pro Team Proguard 15/20 Wet/Dry Vacuum |
| Brand | Green Kleen Products |