- Color-coded Synthetic/ Cotton blend mop with ACME threaded connection, as a part of the OmniFit Complete Floor Care Solution
- Accepts any 3/4" acme threaded handle, allowing for a universal floor care system with our other floor care products
Carlisle® High Grade Looped End Mop w/ ACME Thread Connection, Yellow - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$138.00 Sold in packages of 12 / $11.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 6 in |
| Height | 3 in |
| Size | Large |
Product Details
| Material | Synthetic Cotton Blend |
| Package Quantity | 12 |
| Color | Yellow |
| Brand | Carlisle |