Rubbermaid® HYGEN™ 17" Quick Connect Frame, Yellow - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Rubbermaid® 17" Quick Connect Wet/Dry Frame
Easy, one-step connecting mechanism for quick mop assembly and changeover. Thin, flat frame reaches easily under low objects for thorough cleaning. Works with HYGEN microfiber pads (sold separately). Replaceable hook and loop fastener strips securely hold pads. Rounded plastic end caps prevent nicks and scrapes while mopping. Smooth surface for water runoff and easy cleaning. Lightweight aluminum construction, ergonomically designed with the end-use in mind. 24" frame includes pull-type squeegee for water and debris collection. 17" wet/dry frame. 3-1/2" width. Sold 6 frames per case.
Easy, one-step connecting mechanism for quick mop assembly and changeover. Thin, flat frame reaches easily under low objects for thorough cleaning. Works with HYGEN microfiber pads (sold separately). Replaceable hook and loop fastener strips securely hold pads. Rounded plastic end caps prevent nicks and scrapes while mopping. Smooth surface for water runoff and easy cleaning. Lightweight aluminum construction, ergonomically designed with the end-use in mind. 24" frame includes pull-type squeegee for water and debris collection. 17" wet/dry frame. 3-1/2" width. Sold 6 frames per case.
PRICE
$233.70 Sold in packages of 6 / $38.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | FGQ56000 YL00 |
| Brand | Rubbermaid |