Carlisle Fiberglass Jaw-Style Mop Handle 60", Red - 369475EC05 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Durable fiberglass handle with easy to use jaw-style mop gripper. Designed to be used with wide-band mesh headbands. "Bites" into mop for a secure hold and precision handling.
PRICE
$443.40 Sold in packages of 12 / $36.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Weight | 0.5 lbs |
| Diameter | 1 in |
| Handle Length | 60 |
Product Details
| Type | Clamp |
| Handle Material | Fiberglass |
| Package Quantity | 12 |
| Color | Red |
| Manufacturers Part Number | 369475EC05 |
| For Use With | Wide Band Mop Heads |
| Brand | Carlisle |