- Fabric/Material: 15 oz. PVC
- Hood with faceshield
- Adjustable straps with snap fasteners
- D-ring and clip on top
- Tape sealed seams
- Internal ratchet headgear
- Made in the USA
National Safety Apparel® Deluxe PVC Chemical Splash Protection Hood, H57GV001
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$575.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Deluxe Chemical Splash Protection Hood, Shoulder Straps |
| Color | Green |
| Series | National Safety Apparel® |
| Manufacturers Part Number | H57GV001 |
| Brand | National Safety Apparel |