Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166612

MPN #: 29051

Jackson Safety® Model K Single Crown & Ratcheting Face Shield Headgear, Black - Pkg Qty 60

Product Description
Face Shield Crown and Headgear. The Jackson Safety® crown and headgear has been specially designed to offer maximum protection, ease of use, and extreme comfort and fit. Available in pinlock or ratcheting suspension.

Features:
  • A long-standing Jackson® ratcheting crown & headgear
  • Features universal bracket pin pattern for use with universal mount windows
  • Black injection molded crown and comfortable ratcheting headgear
  • Ratcheting adjuster knob is easy to find and use
  • Replaceable sweatband included (#14958)
  • Meets ANSI Z87.1+ high-impact and CAN/CSA Z94.3 standards


PRICE
$795.00  Sold in packages of 60 / $13.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFace Shield Headgear
Headgear MaterialPolyurethane Foam
MaterialPolyurethane Foam
Package Quantity1
DescriptionFace Shield Headgear
ColorBlack
SeriesModel K
Manufacturers Part Number29051
For Use WithFace Shield
BrandJackson Safety

Compliance & Certifications

Certifications"ANSI Z87.1 + High Impact, CAN/CSA Z94.3"