BFT High Intensity Red/Green LED Light Kit For Giotto Ultra 36 Booms, 16-1/2'L
Write a Review
|
Questions & Answers (0)
Product Description
BFT 16-1/2' Red/Green LED Boom Light Kit For Giotto Ultra 36 Booms .
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 198 in |
Product Details
| Type | LED Light Kit |
| Description | High Intensity Red/Green LED Light Kit |
| Color | Tan |
| Manufacturers Part Number | P120089 20003 |
| For Use With | Giotto Ultra 36 Booms |
| Brand | BFT |