BFT® BFT-600ML KIT 600 lbs. Magnetic Lock Kit
Write a Review
|
Questions & Answers (0)
Product Description
600 lbs. Maglock kit includes magnetic lock, bracket, power supply, relay.
Includes:
(1) Maglock
Includes:
(1) Maglock
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 7-1/2 in |
Product Details
| Type | Accessories |
| Includes | (1) Maglock |
| Material | Electromagnet Metal |
| Description | 600 lbs. Magnetic Lock Kit |
| Color | Black |
| Manufacturers Part Number | BFT-600ML KIT |
| For Use With | Phobos, LUX, Ecosol, Rigel 4 and Clonix |
| Brand | BFT |
Warranty
| Warranty | 30 mo |