Interion by Global Industrial
Model # :WB240258
Interion® High-Low 3 Way Connector Kit For Two 60"H Panel
Write a Review
|
Questions & Answers (0)
Product Description
Interion® Office Partitions
Interion's® By Global Industrial High-Low 3-Way Connector Kit For Two 60" H Panels
Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 60" H panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion's® By Global Industrial High-Low 3-Way Connector Kit For Two 60" H Panels
Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 60" H panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
PRICE
$28.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For Two 60 High Panels in |
Product Details
| Assembly Required | No |
| Type | Connector |
| Material | Steel |
| Description | High-Low 3-Way Connector Kit for Two 60"H Panels |
| Color | Black |
| Manufacturers Part Number | 240258 |
| For Use With | All 60"H Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |