Interion by Global Industrial
Model # :WB238642R
Interion® 238642R Three Way Connector Kit For 76" H Panel w/o Cable
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial Three-Way Connector Kit for 76"H Panel
Durable steel connector with Black finish easily joins 3 privacy partitions in a T-configuration. Includes one 72"H plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
This kit does not include any power cabling. Should you need a kit that includes a cable to pass electricity, please refer to model 238642P.
Interion® By Global Industrial Three-Way Connector Kit for 76"H Panel
Durable steel connector with Black finish easily joins 3 privacy partitions in a T-configuration. Includes one 72"H plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
This kit does not include any power cabling. Should you need a kit that includes a cable to pass electricity, please refer to model 238642P.
PRICE
$37.95
1
1
Available on or around 09/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 76 in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | 3-Way Connector Kit for 76"H Panel |
| Color | Black |
| Manufacturers Part Number | 238642R |
| For Use With | 76"H Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |