Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159994

MPN #: 75185

Forney® High-Pressure Hose, 1/4" I.D. x 50'L

Product Description
1/4 in (6.35mm) x 50' (15.24m) pressure washer hose with M22 Female (M22F) Screw Coupling fittings and bend restrictors. The smooth rubber cover is resistant to cleaning detergents.

Features:
  • Fitting: Hose
  • Material: Rubber cover
  • Diameter: 1/4 in (6.35mm)
  • Length: 50' (15.24m)
  • Fitting #1: M22 Female (M22F) Screw Coupling
  • Fitting #2: M22 Female (M22F) Screw Coupling
  • Bend Restrictors: Yes (both ends)
  • Maximum Temperature: 140° F (60° C)
  • Maximum Working Pressure: 3,000 PSI
  • Warranty: 30 Days


PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600
Weight4

Product Details

TypeHigh-Pressure Hose
Body MaterialRubber
MaterialRubber
Package Quantity1
DescriptionHigh-pressure Hose
ColorBlack
Manufacturers Part Number75185
For Use WithPressure Washer
BrandForney