Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159982

MPN #: 75171

Forney® Surface Cleaner, 16" Outflow Surface x 1/4" Plug

Product Description
Pressure washer surface cleaner with 16 inch (406.4 mm) outflow, dual rotating jets/nozzles and 1/4 inch (6.35 mm) male Quick Connect (QC) plug. The surface cleaner is designed to clean multiple types of surfaces. The dual rotating jets spin rapidly, breaking up dirt without streaking and feature a pivoting head that cleans surfaces at multiple angles. The surface cleaner is equipped with a thick and stiff brush skirt to keep debris out of the cleaning path. It is compatible with most brands of pressure washers and is ideal for electric pressure washers up to 3,200 PSI. The surface cleaner requires a minimum of 2,200 PSI to work properly and is designed for COLD WATER USE ONLY. 16" outflow surface cleaner designed to clean multiple types of surfaces. Features dual rotating jets that spin rapidly, breaking up dirt without streaking. Features a pivoting head that cleans surfaces at multiple angles. Cleans large areas in a short amount of time. Ideal for use on concrete, brick, paver, stone, tile, and asphalt.

Features:
  • Dual spinning nozzles
  • Equipped with thick and stiff brush skirt to keep debris out of cleaning path
  • 1/4" male quick connector
  • Clicks into your spray wand quick connect (wand not included)
  • Rated for use up to 3,600 PSI. Ideal for use with electric pressure washers up to 3,200 PSI
  • Requires a minimum of 2,200 PSI to perform properly
  • Compatible with many brands of pressure washers
  • Designed for cold water use only
  • Durable stainless steel nozzles for efficient performance
  • Warranty: 30 Days


PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Weight4

Product Details

TypeSurface Cleaner
Body MaterialStainless Steel, Plastic
MaterialStainless Steel, Plastic
Package Quantity1
DescriptionSurface Cleaner
ColorBlack
Manufacturers Part Number75171
For Use WithElectric Pressure Washers up to 3,200 PSI
BrandForney