Pennsylvania Heavy Duty Digital Counting Scale w/ AC/DC Power 100lb x 0.01lb 14" x 12" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Model 7500 High Resolution Counting Scale with AC/DC Power
Made in the U.S.A. Fast, accurate and dependable. Designed for speed and exceptional accuracy, this scale is the heart of any inventory control requirement. No other counting scale provides more impressive performance and value with the same simplicity and rugged durability. Features include fast one button counting, Bright LED display, heavy duty cast construction, two different units of measure, 4 pre-set sample sizes, RS232 interface. The AC/DC model has all of the above features + internal DC power-- functions like an uninterrupted power supply and provides 30+ hours continuous use by battery; on AC power, charges battery. HD Power cord provided for true factory environment. 4 Year Limited Warranty. 100 lbs. / 45 kg. capacity. 14"W x 15-1/2"L x 5-1/4"H overall.
Made in the U.S.A. Fast, accurate and dependable. Designed for speed and exceptional accuracy, this scale is the heart of any inventory control requirement. No other counting scale provides more impressive performance and value with the same simplicity and rugged durability. Features include fast one button counting, Bright LED display, heavy duty cast construction, two different units of measure, 4 pre-set sample sizes, RS232 interface. The AC/DC model has all of the above features + internal DC power-- functions like an uninterrupted power supply and provides 30+ hours continuous use by battery; on AC power, charges battery. HD Power cord provided for true factory environment. 4 Year Limited Warranty. 100 lbs. / 45 kg. capacity. 14"W x 15-1/2"L x 5-1/4"H overall.
PRICE
$1,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 14 in |
| Height | 5-1/4 in |
| Weight Capacity | 100 lbs |
| Cord Length | 10 ft |
| Readability | 0.01 lbs |
| Display Digit Height | 0.56" |
| Platform Length | 12 in |
| Unit of Measurement | lb, kg |
| Platform Width | 14 in |
| Pan/Platform Size | 12" x 14" |
Product Details
| Display | LED |
| Platform Material | Aluminum |
| Power Supply | AC/DC |
| Material | Die Cast Aluminum |
| Manufacturers Part Number | 7500-100 AC/DC |
| Brand | Pennsylvania Scale |
| Type | Counting Scale |
| Color | Gray |
| Series | 7500 |
| Voltage | 110 - 120, 220 - 240 V |
| Package Quantity | 1 |
| Stabilization Time | 2 Seconds |
| Housing Material | Aluminum |
| Legal for Trade | Yes |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| Certifications | NTEP 10,000 D |