Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pennsylvania Scale

Model # :WBB240109

MPN #: 7500-10

Pennsylvania Heavy Duty Digital Counting Scale with AC Power 10lb x 0.001lb 14" x 12" Platform

Product Description
Pennsylvania Heavy Duty Counting Scale - 10lb Capacity

Made in the U.S.A. Fast, accurate and dependable. Designed for speed and exceptional accuracy, this scale is the heart of any inventory control requirement. No other counting scale provides more impressive performance and value with the same simplicity and rugged durability. Features include fast one button counting, Bright LED display, heavy duty cast construction, two different units of measure, 4 pre-set sample sizes, RS232 interface. 4 Year Limited Warranty. 10 lbs. / 5 kg. capacity. 14"W x 15-1/2"L x 5-1/4"H overall.



PRICE
$1,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width14 in
Height5-1/4 in
Weight Capacity10 lbs
Cord Length10 ft
Readability0.001 lbs
Display Digit Height0.56"
Platform Length12 in
Unit of Measurementlb, g
Platform Width14 in
Pan/Platform Size12" x 14"

Product Details

DisplayLED
Platform MaterialAluminum
Power SupplyAC Only
MaterialDie Cast Aluminum
Manufacturers Part Number7500-10
BrandPennsylvania Scale
TypeCounting Scale
ColorSilver
Series7500
Voltage110 - 120, 220 - 240 V
Stabilization Time2 Seconds
Housing MaterialAluminum
Legal for TradeYes

Warranty

Warranty4 yr

Compliance & Certifications

CertificationsNTEP 10,000 D