Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pennsylvania Scale

Model # :WB422959

MPN #: 7500-200 AC/DC

Pennsylvania Heavy Duty Digital Counting Scale w/ AC/DC Power 200lb x 0.02lb 14" x 12" Platform

Product Description
Model 7500 High Resolution Counting Scale with AC/DC Power

Made in the U.S.A. Fast, accurate and dependable. Designed for speed and exceptional accuracy, this scale is the heart of any inventory control requirement. No other counting scale provides more impressive performance and value with the same simplicity and rugged durability. Features include fast one button counting, Bright LED display, heavy duty cast construction, two different units of measure, 4 pre-set sample sizes, RS232 interface. The AC/DC model has all of the above features + internal DC power-- functions like a uninterrupted power supply and provides 30+ hours continuous use by battery; on AC power, charges battery. HD Power cord provided for true factory environment.4 Year Limited Warranty. 200 lbs. / 90 kg. capacity. 14"W x 15-1/2"L x 5-1/4"H overall.



PRICE
$1,475.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width14 in
Height5-1/4 in
Weight Capacity200 lbs
Cord Length10 ft
Readability0.02 lbs
Display Digit Height0.56"
Platform Length12 in
Unit of Measurementlb, kg
Platform Width14 in
Pan/Platform Size12" x 14"

Product Details

DisplayLED
Platform MaterialAluminum
Power SupplyAC/DC
MaterialDie Cast Aluminum
Manufacturers Part Number7500-200 AC/DC
BrandPennsylvania Scale
TypeCounting Scale
ColorGray
Series7500
Voltage110 - 120, 220 - 240 V
Package Quantity1
Stabilization Time2 Seconds
Housing MaterialAluminum
Legal for TradeYes

Warranty

Warranty4 yr

Compliance & Certifications

CertificationsNTEP 10,000 D