Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2304262

MPN #: PT 310-10S + AE403

Adam Equipment PT Series Stainless Steel Platform Scale With LCD Indicator, 3'x3', 10,000 lb x 2 lb

Product Description
PT stainless steel platforms are durable industrial scales that are used to weigh heavy or oversized objects on a warehouse floor. Ideal for weighing food products, chemicals, pharmaceuticals or mining materials, the PT stainless steel platform features an IP66 rating for protection against water and dust. Dust-proof and waterproof load cells are sealed and boast an IP67 rating. An easy-to-clean grade 304 stainless steel pan can tolerate frequent washing, while the sleek brushed surface helps prevent the accumulation of food and dirt particles. The reinforced frame beneath the platform provides strength and support. The PT stainless steel platform is paired with an Adam indicator to provide enhanced features and functions such as dynamic animal weighing used for weighing livestock and checkweighing for ensuring product standardization. 1 Year Limited Warranty.

Features:
  • IP66-rated for protection against water and dust
  • Rugged stainless steel construction for ultimate durability
  • Approximately three-meter/10-foot shielded cable
  • Paired with Adam Equipment AE-403 Digital Indicator
  • Heavy-duty rubber feet ensure stability of unit


PRICE
$3,135.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-7/16 in
Width39-7/16 in
Height4-5/16 in
Weight Capacity10000 lbs
Weight136.6 lbs
Readability2 lbs
Display Digit Height1.6" (40mm)
Unit of Measurementg, kg, lb, lb:oz, oz, N, Custom Unit
Pan/Platform Size3' x 3'

Product Details

DisplayLCD
Power Supply12VDC 800mA Adapter (Included), Internal Rechargeable Battery
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialStainless Steel
Indicator IncludedYes
Manufacturers Part NumberPT 310-10S + AE403
BrandAdam Equipment
TypePallet Scale
ColorSilver
SeriesPT
CalibrationExternal
Package Quantity1
DescriptionPlatform Scale With Indicator
InterfaceRS-232
Battery Life Hours90
Stabilization Time2 Seconds
Legal for TradeNo

Warranty

Warranty1 yr