Detecto 5852F-185 NTEP Digital Receiving Scale 500lb x 0.2lb/ 220kg x 0.1kg 19" x 28" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for multiple environments, including airports, these legal-for-trade platform scales provide fast and accurate performance. Heavy-duty welded steel base construction with electrostatically coated finish. Platform dimensions: 19"W x 28"D x 7-1/2"H. Overall height is 49-3/4"H. Large LCD display with easy-to-read 1"H digits. 5" diameter rubolene wheels provide mobility. Operating functions include pushbutton zero, lb./kg conversion, and auto shutoff with sleep mode. Includes AC power adapter. 1 Year Limited Warranty.
PRICE
$1,725.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 12-1/2 in |
| Height | 49-3/4 in |
| Weight Capacity | 500 lbs |
| Weight | 108 lbs |
| Readability | 0.2 lbs |
| Display Digit Height | 1" |
| Pan/Platform Size | 19" x 28" |
| Unit of Measurement | lb, kg, oz, g, lb/kg |
Product Details
| Type | Digital Receiving Scale |
| Display | LCD |
| Color | Gray |
| Material | Steel |
| Description | Portable Digital Receiving Scale |
| Interface | RS-232 |
| Manufacturers Part Number | 5852F-185 |
| Legal for Trade | Yes |
| Brand | Detecto |
Warranty
| Warranty | 1 yr |