QualArc High Security Plate HS-PLATE - 10-3/4"W x 1/2"D x 2"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Add security to your incoming mail slot for either the Bloomsbury or Kingsbury mailboxes with an anti-theft high security plate. Made of cast aluminum, this high security plate is attached to the inside of your mailbox to reduce the incoming mail slot opening to W 9" x H 1" which adds extra security to keep mail out of reach from unwanted hands.
PRICE
$63.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Depth | 1/2 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Color | Black |
| Accessory Type | Security Plate |
| Style | High Security Plate |
| Mounting Location | Wall or Column Mount |
| Material | Aluminum |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | HS-PLATE |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |