Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB1449100

MPN #: LMC-701-BZ

Lewiston Equine Mailbox w/Cast Aluminum Address Plates, Horsehead Finial & Ornate Base, Bronze

Product Description
Our Lewiston Equine Mailbox Collection is made of rust-free cast aluminum with a durable weather resistant finish and comes with mailbox, post, support brace, decorative horsehead finial and ornate base. Mailbox has three cast aluminum address plates that mount to each side and front of mailbox. Mailbox color is bronze with bronze address plate (w/gold numbers). Two different cast aluminum front plates are available: An address front plate or a decorative Fleur De Lis front plate.

PRICE
$889.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth20 in
Height62 in
Weight32 lbs
Inside Mailbox Dimensions (W x D x H)7" x 18" x 9"
Mailbox Dimensions (W x D x H)8" x 19" x 10"

Product Details

Assembly RequiredYes
Lock TypeNon-Locking
TypeFront Access
ColorBrown
SeriesLewiston
StyleMailbox w/Address Plates, Post w/Ornate Base & Horsehead Finial
Mounting LocationPost Mounted (Included)
MaterialAluminum
Package Quantity1
Manufacturers Part NumberLMC-701-BZ
Number of Mailboxes1
BrandQualArc

Warranty

Warranty1 yr