High Strength Neoprene Rubber Sheet with Acrylic Adhesive - 40A - 1/16" Thick x 36" Wide x 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
This formulation is stronger and more durable than standard Neoprene for more demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Thickness | 1/16 in |
| Tensile Strength | 1500 psi |
| Density | 1.35 g/cm³ |
| Tear Strength | 20 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -30 to 250 °F |
| Durometer | 40A |
| UV Resistance | Good |
| Compression Set | 0.3 |
| Material | Neoprene |
| Description | High Strength Neoprene Rubber Sheet with Acrylic Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-NHS40-44 |
| Backing Type | Acrylic Adhesive |
| Grade | High Strength |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Adhesive Temperature Range | -30 to 230 °F |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BC 410 |