Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2325541

MPN #: BULK-RS-S50CFDA-6

FDA Silicone Rubber Sheet, 12"L x 12"W x 1/8" Thick, 50A, Semi Clear

Product Description
This formulation is stronger and more durable than standard silicone for more demanding applications. It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.

PRICE
$51.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Thickness1/8 in
Tensile Strength1200 psi
Density1.25 g/cm³
Tear Strength23 N/mm

Product Details

ColorSemi-Clear
Material Temperature Range-80 to 450 °F
Durometer50A
UV ResistanceExcellent
Compression Set0.3
MaterialSilicone
DescriptionFDA Silicone Rubber Sheet, 50A
Package Quantity1
Manufacturers Part NumberBULK-RS-S50CFDA-6
Backing TypePlain
GradeFood
Chemical ResistanceGood
Oil ResistanceFair
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 GE 508, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A