Buna-N Rubber Strip No Adhesive-60A -1/4" Thick x 1" Wide x 10 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket strips are made from Buna-N rubber. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 1 in |
| Thickness | 1/4 in |
| Tensile Strength | 1000 psi |
Product Details
| Type | Strip |
| Color | Black |
| Adhesive Backing Style | Plain |
| Material Temperature Range | -30 to 250 °F |
| Durometer | 60A |
| Temperature Range | -30 to 250 °F |
| UV Resistance | Fair |
| Material | Buna-N |
| Description | Buna-N Rubber Strip No Adhesive |
| Hardness | Medium |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-H60-90 |
| Backing Type | Plain |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Excellent |
| Adhesive Temperature Range | () °F |
| Shape | Strip |
| Brand | USA Sealing |